Offset Door Pull, 90 Deg., 12in CTC, 1in Diameter, 3-1/2in Projection, 2-1/2in Clearance, 13in Over

  • Mfr # 1158-630

  • Zoro # G316475483


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
12-3/4 in
Length
2-1/2 in
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1158-630
Zoro #
G316475483
UPC #
197163194926
Country of Origin
Japan

Dimensions

Height (In.)
12-3/4 in
Length
2-1/2 in
Depth
3-1/2 in

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Item
Door Pulls, Push and Pull Plates
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.