
Offset Door Pull, 90 Degree, 12in CTC, 3/4in Diameter, 2-1/2in Projection, 1-3/4in Clearance, 12-3/
Mfr # 1152-630
Zoro # G016475646
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Height (In.)
12-3/4 in
Color
Satin Stainless Steel
Length
2-1/2 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1152-630
Zoro #
G016475646
UPC #
197163194841
Country of Origin
Japan
Dimensions
Height (In.)
12-3/4 in
Length
2-1/2 in
Depth
3-1/2 in
Details
Material
Stainless Steel
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Item
Door Pulls, Push and Pull Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.