Zoro Homepage

Pemko Pemko Continuous Hinges

  • Mfr # CFK-7115-605

  • Zoro # G910051502


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFK-7115-605
Zoro #
G910051502
UPC #
197163232994
Country of Origin
Mexico

Details

Finish
Bright Brass
Material
Brass

Description

Pull Plate, .050 in. by 4 in. by 16 in., with 6 in. CTC Pull, 3/4 in. Diameter, 6-3/4 in. Overall, 2-1/4 in. Projection, 1-1/2 in. Clearance, And with 2-1/8 in. Cylindrical Lock Hole at 2-1/2 in. on Center From Top, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.