Schlage Electronics Schlage Electronics System Accessories
- Mfr # 7015-605
- Zoro # G710051306
product price:Â
$
92.39
/ea
Key Features
Finish
Bright Brass
For Use With
Door Pulls, Push and Pull Plates
Material
Brass
Color
Bright Brass
Includes
Door Pulls, Push and Pull Plates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7015-605
- Zoro #
- G710051306
- UPC #
- 197163232871
- Country of Origin
- Mexico
- Finish
- Bright Brass
- For Use With
- Door Pulls, Push and Pull Plates
- Material
- Brass
- Color
- Bright Brass
- Includes
- Door Pulls, Push and Pull Plates
- Application
- Door Pulls, Push and Pull Plates
Description
Pull Plate, .050 in. by 3-1/2 in. by 15 in., with 6 in. CTC Pull, 3/4 in. Diameter, 6-3/4 in. Overall, 2-1/4 in. Projection, 1-1/2 in. Clearance, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.