Zoro Homepage

Wrap Around Plates

  • Mfr # 20C-PB-CW

  • Zoro # G910050741


product price: $66.65
/ea

Key Features

Finish
Bright Brass
Color
Bright Brass
Material
Brass
Includes
Wrap Around Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C-PB-CW
Zoro #
G910050741
UPC #
197163232710
Country of Origin
Mexico

Details

Finish
Bright Brass
Color
Bright Brass
Material
Brass
Includes
Wrap Around Plates

Description

Wrap Around Plate, 22 Gauge Steel, 5 in. by 20 in., 2-1/8 in. Hole for Cylindrical Lock, for 1-3/4 in. Door with 2-3/8 in. Backset, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.