Zoro Homepage

Wrap Around Plates

  • Mfr # 33A-AB-2-CW

  • Zoro # G910051335


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass Blackened Satin Relieved Clear Coated
Color
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass
Includes
Wrap Around Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33A-AB-2-CW
Zoro #
G910051335
UPC #
197163232789
Country of Origin
Mexico

Details

Finish
Satin Brass Blackened Satin Relieved Clear Coated
Color
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass
Includes
Wrap Around Plates

Description

Wrap Around Plate, 22 Gauge Steel, 6-1/2 in. by 9 in., 2-1/8 in. Hole for Cylindrical Lever Lock, Converted Backset from 3-3/4 in., for 1-3/4 in. Door with 2-3/4 in. Backset, Satin Brass Blackened Satin Relieved Clear Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.