Wrap Around Plates
Mfr # 55-AB-CW
Zoro # G410051224
product price: $79.85
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Color
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass
Includes
Wrap Around Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-AB-CW
Zoro #
G410051224
UPC #
197163232840
Country of Origin
Mexico
Details
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Color
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass
Includes
Wrap Around Plates
Description
Wrap Around Plate, 22 Gauge Steel, 6-1/2 in. by 9 in., 2-1/8 in. Hole for Cylindrical Lock, Converted Backset from 5 in., for 1-3/4 in. Door with 2-3/4 in. Backset, Satin Brass Blackened Satin Relieved Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.