This item is Discontinued.

Donco Kids PD-123-3CP-503 Full Over Full Mission Bunk Bed with Twin Trundle - Cappuccino PD_123_3CP_503

This item is Discontinued.

Donco Kids

PD-123-3CP-503 Full Over Full Mission Bunk Bed with Twin Trundle - Cappuccino (Discontinued)

Mfr # PD_123_3CP_503
Zoro # G803743194
UPC # 812614027942
Country of Origin Brazil
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD_123_3CP_503
Zoro #
G803743194
UPC #
812614027942
Country of Origin
Brazil

Description

Our Full Over Full Mission Style bunkbed with Cappuccino finish will add warmth to any bedroom. This bed comes with a mattress ready slat system, so no bunkie board is required. The included twin roll out trundle is great for sleepovers or just keeping the clutter out from under the bed.

Features
  • Solid Pine Wood Construction
  • Exeeds or Meets ASTM/CPSC Standards
  • Hardware is included
  • Fits any standard Full size mattress
Specifications
  • Color: Cappuccino
  • Material: Pine Wood
  • Bed Size: Full Over Full
  • Country of Origin: Brazil
  • Dimension: 62.25 x 58 x 77.75 in.
  • Weight: 196 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.