Donco Kids PD-1380TLRG Twin Size Tree House Loft Bed; Rustic Grey

  • Mfr # PD_1380TLRG

  • Zoro # G303743397


product price: $1,585.99
/ea
Additional $99.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD_1380TLRG
Zoro #
G303743397
UPC #
812614025306
Country of Origin
China

Description

The Donco Kids Twin Tree House Loft Bed was made for maximum comfort plus adventure! Constructed out of sturdy 100% pine wood with steel reinforcement points, finished with non-toxic paint and CARB certified, you can rest assured that your child will be safe on any adventure they encounter.

Features
  • Our Bunk comes in Tree House design, so your child feels like they are in their very own Tree House
  • The fixed ladder allows easy access to the top bunk, enclosed by a solid wood barrier and house like front, allowing your child to play safely in their Tree House
  • Optional dual under bed drawers fit neatly under the low loft for extra storage space
  • The bed is CPSIA or CPSC compliant and also ASTM compliant
Specifications
  • Finish: Rustic Grey
  • Collection: Donco Kids
  • Size: Twin Size
  • Country of Origin: Brazil
  • Dimension: 70" H x 60" W x 84" D
  • Assembled Weight: 160 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.