This item is Discontinued.

This item is Discontinued.
PD-120-3E-TT-505 Mission Twin Over Twin Bunk Bed with Dual Storage Drawers; Light Espresso (Discontinued)
Specifications
Product Information
Description
Our Twin over Twin Mission Bunk Bed with Trundle is constructed of solid wood making it a perfect and durable choice for kids. After all, kids do love bunk beds, but they're also great space savers for guest rooms, dorm rooms and lofts. At MOM'S safety comes first, so all of our bed designs are rigorously tested in independent labs to meet or exceed all ASTM and CSPC safety standards for bunk beds. All wood is sanded and sealed with a clear smooth finish to prevent splinters. Finish is child-safe and lead free. Ladder rungs are flat, not vertical, for your child's comfort and easy access to the top bunk. Each bunk, as well as the trundle, comes with 13 slats for support. The bed measures 62" high x 78.50" long x 42" wide. The bottom bunk is 11" off the floor and there are 30" between the bottom bunk slats and the top slats. This offer includes: (4) side rails, (2) head boards, (2) foot boards, (1) ladder, (39) wood slats and (1) trundle. Trundle rolls out on casters. Each bunk and trundle accommodates a standard twin size mattress (39" x 74"), not to exceed 9" for bunks, 8" for trundle. This sale does not include mattresses or bedding.
Features- Mission Twin Over Twin Bunk Bed With Dual Storage Drawers
- Solid pine wood construction with integrated ladder
- Durable wax finish protects surfaces from wear
- Mini slide helps to launch kids out of bed in the morning
- Zebra print under-bed tent encourages creative play
- Color: Light Espresso
- Weight: 162 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.