208/240/480 Primary, 120 sec.; 375VA
Mfr # HC-0375-44
Zoro # G915331623
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/240/480V
Output Voltage
120V
Primary Connection
Screw
Mounting - Transformer
Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-0375-44
Zoro #
G915331623
UPC #
-
Country of Origin
Unknown
Details
Input Voltage - Transformer
208/240/480V
Output Voltage
120V
Primary Connection
Screw
Mounting - Transformer
Base
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.