208/240/480 x 120v 100VA w/ Fuse Kits
Mfr # HC-0100-4400
Zoro # G315331612
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208/240/480V
Mounting - Transformer
Base
Output Voltage
120V
Primary Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-0100-4400
Zoro #
G315331612
UPC #
78249041160
Country of Origin
Unknown
Details
Input Voltage - Transformer
208/240/480V
Mounting - Transformer
Base
Output Voltage
120V
Primary Connection
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.