208X120-240 500Va Wall Transformer
Mfr # 35-3025
Zoro # G115248509
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208V
Mounting - Transformer
Wall
NEMA Enclosure Rating
NEMA 3R
Output Voltage
120/240V
Primary Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-3025
Zoro #
G115248509
UPC #
78249035326
Country of Origin
Unknown
Details
Input Voltage - Transformer
208V
Mounting - Transformer
Wall
NEMA Enclosure Rating
NEMA 3R
Output Voltage
120/240V
Primary Connection
Screw
Description
208X120-240 500Va Wall Transformer Dongan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.