Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240x480pri, 24x48sec, 250VA

  • Mfr # 85-LM020

  • Zoro # G915331586


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V
NEMA Enclosure Rating
NEMA 3R
Primary Connection
Screw
Mounting - Transformer
Wall
Output Voltage
24/48V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-LM020
Zoro #
G915331586
UPC #
-
Country of Origin
Unknown

Details

Input Voltage - Transformer
240/480V
NEMA Enclosure Rating
NEMA 3R
Primary Connection
Screw
Mounting - Transformer
Wall
Output Voltage
24/48V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.