277X240-120 1000VA Wall Mnt Transformer
Mfr # 80-4035
Zoro # G315248460
product price: $1,796.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
120/240V
Mounting - Transformer
Wall
Input Voltage - Transformer
277V
NEMA Enclosure Rating
NEMA 3R
Primary Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-4035
Zoro #
G315248460
UPC #
-
Country of Origin
Unknown
Details
Output Voltage
120/240V
Mounting - Transformer
Wall
Input Voltage - Transformer
277V
NEMA Enclosure Rating
NEMA 3R
Primary Connection
Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.