Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480-120 2K va Transformer Open

  • Mfr # 50-2000-053

  • Zoro # G015248463


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Primary Connection
Screw
Input Voltage - Transformer
240/480V
Mounting - Transformer
Base
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-2000-053
Zoro #
G015248463
UPC #
-
Country of Origin
Unknown

Details

Primary Connection
Screw
Input Voltage - Transformer
240/480V
Mounting - Transformer
Base
Output Voltage
120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.