Buck Booster Transformer 120/240 Primary
Mfr # 85-M055
Zoro # G515272630
product price: $2,616.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
NEMA 3R
Mounting - Transformer
Wall
Input Voltage - Transformer
120/240V
Output Voltage
12/24V
Primary Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-M055
Zoro #
G515272630
UPC #
-
Country of Origin
Unknown
Details
NEMA Enclosure Rating
NEMA 3R
Mounting - Transformer
Wall
Input Voltage - Transformer
120/240V
Output Voltage
12/24V
Primary Connection
Screw
Description
Buck Booster Transformer 120/240 Primary 12/24 Secondary, 60 Hz., 5KVA, AS BUCK BOOSTER 208-230 @ 46 amps.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.