Single Phase .250KVA 600/120
Mfr # 85-5020SH
Zoro # G415331628
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Primary Connection
Screw
Output Voltage
120/240V
NEMA Enclosure Rating
NEMA 3R
Input Voltage - Transformer
600V
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-5020SH
Zoro #
G415331628
UPC #
-
Country of Origin
Unknown
Details
Primary Connection
Screw
Output Voltage
120/240V
NEMA Enclosure Rating
NEMA 3R
Input Voltage - Transformer
600V
Mounting - Transformer
Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.