
Dual Brush Pens
Mfr # 61008
Zoro # G415482221
product price: $15.19
/eaSold in multiples of 37 for $562.03
Key Features
Ink Color
Assorted
Pen Type
Dual Tip Brush Marker
Color
Assorted
Tip Style
Brush and Bullet
Pen Cap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61008
Zoro #
G415482221
UPC #
00045888610088
Country of Origin
China
Details
Ink Color
Assorted
Pen Type
Dual Tip Brush Marker
Color
Assorted
Item
Brush Pen
Tip Style
Brush and Bullet
Pen Cap
Yes
Pen Grip
No
Barrel Material
Plastic
Barrel Color
White
Series
Doodlerz
Features
Dual Tip Brush and Bullet Tips
Description
Dual Brush Pens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.