Zoro Homepage

0.5m Fiber Patch Cable

  • Mfr # DO762116

  • Zoro # G516103834


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO762116
Zoro #
G516103834
UPC #
723902595282
Country of Origin
China

Description

Features -0.5M 20-in. LC/LC OM3 Rated -10gb Ethernet speed to 300 meters @850nm -Use with VCSEL and LED laser light sources -High-Speed High-Bandwidth Low-Cost -Backward compatible with legacy LAN's -Ideal for Fibre Channel SAN applications -IEEE 802.3ae and TIA LOMMF compliant Specification: -Connector A - LC DUPLEX FEMALE X12 -Connector B - LC DUPLEX FEMALE X12 -Cable Length m - 0.5 -Color - Aqua

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.