10-12 Gauge Yellow Butt Connectors Heat Shrink Ends - 50 per Bag

  • Mfr # DO601808

  • Zoro # G103977497


product price:  $35.69
/ea

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO601808
Zoro #
G103977497
UPC #
723902522509
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Termination Style
Crimp

Description

  • 50 Pack of Butt Connectors.
  • 10-12 Gauge.
  • Yellow color.
  • Heat shrinkable design.
  • Makes crimping wires fast and easy.
  • Offers a solid connection of wires.
  • Authorized Internet Dealer.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.