Zoro Homepage

10Ft Null Modem Gold Cable Db9 F/F

  • Mfr # DO689084

  • Zoro # G915812627


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO689084
Zoro #
G915812627
UPC #
723902056400
Country of Origin
China

Description

This 10FT cable has a DB9 female connector on each end. Superior molded cables with foil-shielding offer maximum EMI/RFI protection. Gold-plated connectors and contacts provide superior conductivity. warrants this product to be free from defects in materials and workmanship for life. Primary Information Network Cable Type : Modem cable Cable Technology : TBD Left Connector Gender : Female Right Connector Gender : Female Left Connector Type : 9 pin D-Sub DB-9 Right Connector Type : 9 pin D-Sub DB-9 Dimensions&Miscellaneous Length : 10 feet Enclosure Color : Black Special Feature RoHS : Y UNSPSC Code UNSPSC Code : 26121616

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.