Zoro Homepage

10ft PS2-USB KVM Cable Kit

  • Mfr # DO530423

  • Zoro # G915835220


product price: $45.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO530423
Zoro #
G915835220
UPC #
723902054512
Country of Origin
China

Description

USB/PS2 2-in-1 KVM cable kit is designed to connect a USB/PS2puter to s KVM Switches. This premium 2-in-1 cable provides superior performance and cable management. The low-profile cable is incredibly flexible making cable management a breeze. All cables are manufactured from superior molded cabling with integral strain relief and foil shielding for maximum EMI/RFI protection. Primary Information Cable Type : Keyboard / video / mouse KVM cable kit Dimensions&Miscellaneous Length : 10 feet Connection Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : 15 pin HD D-Sub HD-15 Right Connector Type : 4 pin USB Type A; 15 pin HD D-Sub HD-15; 6 pin mini-DIN PS/2 style Service&Support Service & Support Type : Limited lifetime warranty UNSPSC Code UNSPSC Code : 43211604

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.