Zoro Homepage

14Ft Cat6 Gigabit Cable Rj45M/M

  • Mfr # DO689049

  • Zoro # G715758637


product price: $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO689049
Zoro #
G715758637
UPC #
723902055113
Country of Origin
China

Description

With s new Category 6 molded patch cables you can stay ahead of the game by using this high-speed cable to distribute data voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets EIA/TIA Cat6 TIA/EIA-568-B-2.1 draft 9 standards. Constructed with high-quality copper wire and a staggered-pin plug design near-end crosstalk levels are kept to a minimum. Designed for use in category 6 category 5e and category 5 applications. Cat6 cables are available in a variety of colors with a snagless boot preventing cable snags. warrants this product to be free from defects in materials and workmanship for life.Primary InformationNetwork Cable Type : Patch Cable Cable Technology : Unshielded twisted pair UTP Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Features : Cat6/6e/6a; Premium cabling for Category 6 Category 5e and Category 5 applications--rated for 550 MHz/1 Gbps communications Dimensions&MiscellaneousLength : 14 feet Enclosure Color : White Service&SupportService & Support Type : Lifetime Warranty UNSPSC CodeUNSPSC Code : 26121609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.