Zoro Homepage

2-Way Full-Range Marine Speakers; White - 6.5 in.

  • Mfr # DO114239

  • Zoro # G603928715


product price: $99.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO114239
Zoro #
G603928715
UPC #
654204551358
Country of Origin
China

Description

Improve the quality and looks of your boat's sound system with these 2-Way Full-Range Marine Speakers (6.5 in. , White) from . These speakers are fully marinized with high-tech, state-of-the-art waterproofing materials. They also use special UV coatings for plastic surfaces, coated circuit boards and connections to protect the product against the harsh outdoor elements and resist corrosion.

Features
  • Full-range speakers with grilles
  • Fully marinized & weatherproof
  • Polypropylene woofer cones & treated cloth surrounds
  • 1" Mylar dome tweeter per speaker
  • Freq resp 80Hz–20kHz
  • Imp 4
  • 6.5"
  • 200W max, 100W RMS
  • White
  • Pair
Specifications
  • Color: White
  • Size: 6.5"
  • Includes: Speaker
  • Battery Information: Product does not require a battery
  • Weight: 4.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.