Zoro Homepage

3 ft.; USB Type-C Male to USB Micro-B Male USB 3.1 Cable

  • Mfr # DO114225

  • Zoro # G703798003


product price: $31.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO114225
Zoro #
G703798003
UPC #
654204551297
Country of Origin
China

Description

With the C-Male to B-Male Micro USB 3.1 Cable you can connect a USB 3.0 Micro-B device, such as a smartphone or an external hard drive, to the USB-C port on your smartphone, tablet, Ultrabook or computer. The USB-C male connector is a fumble-free reversible plug for fast, easy connection every time. Gold-plated contacts and nickel-plated molded ends provide a lifetime of heavy use and superior conductivity. And the superior foil shielding offers reliable, error-free data communication.

Features
  • Connects a micro USB 3.0 B device to USB-C port on a smartphone, tablet, Ultrabook or computer
  • Supports USB 3.1 Gen 1 data transmission speeds up to 5Gbps
  • Provides power output up to 3A
  • Features reversible USB-C plug
  • Size - 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.