Zoro Homepage

50Ft Cat5E Patch Cord Snagless 350Mhz

  • Mfr # DO530407

  • Zoro # G015758733


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO530407
Zoro #
G015758733
UPC #
723902053768
Country of Origin
China

Description

Black Snagless Category 5e Cat5e patch cable has 2 snagless RJ45 molded male connectors featuring integral strain relief. The cable is manufactured from PVC 4-pair stranded UTP and is rated for 350MHz/1Gbps communication. All cables are offered in a variety of lengths and colors for all Category 5 Cat5 and 5e cabling needs. Standard Category 5e patch cables are also available see N002 series . warrants this product to be free from defects in materials and workmanship for life. Primary InformationNetwork Cable Type : Patch Cable Cable Technology : Unshielded twisted pair UTP Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Features : Dimensions&MiscellaneousLength : 50 feet Service&SupportService & Support Type : Lifetime warranty UNSPSC CodeUNSPSC Code : 26121609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.