6 ft. 4K x 2K 60 Hz Mini DisplayPort to DisplayPort Adapter Cable M-M, Black

  • Mfr # DO825075

  • Zoro # G815782358


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO825075
Zoro #
G815782358
UPC #
753153350538
Country of Origin
China

Description

The P583-006-BK Mini DisplayPort to DisplayPort 4K at 60 Hz Adapter Cable M/M connects an mDP- or Thunderbolt-enabled computer or laptop to the DisplayPort input on a monitor television or projector. No separate power adapter is required and this black six-foot cable meets DisplayPort 1.2 standards. It lets you play digital video and audio from your mDP computer on your existing DisplayPort display without having to buy a new mDP monitor. Features -Supports UHD video resolutions up to 4096 x 2160 4K x 2K -Locking DisplayPort connector prevents accidental disconnection -Gold-plated connectors and contacts for maximum conductivity -Meets DisplayPort 1.2 standards -Supports High Bit Rate 2 HBR2 bandwidth up to 21.6 Gbps Specifications - Color: Black - Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.