Zoro Homepage

6 ft.; USB Type-C Male to USB Type-C Male USB 2.0 Cable

  • Mfr # DO114224

  • Zoro # G303797949


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO114224
Zoro #
G303797949
UPC #
654204551280
Country of Origin
China

Description

With the 6 ft. C-Male to C-Male USB 2.0 Cable, you can connect 2 devices with USB-C connectors, such as smartphones, tablets, Ultrabooks and computers. The USB-C male connectors are fumble-free reversible plugs for fast, easy connection every time. Gold-plated contacts and nickel-plated molded ends provide a lifetime of heavy use and superior conductivity.

Features
  • Connects 2 devices with USB-C connectors such as smartphones, tablets, Ultrabooks & computers
  • Supports USB 2.0 data transfer rates up to 480Mbps
  • Provides power output up to 3A
  • Features reversible USB-C male plugs on both ends
  • Backward compatible with previous USB generations
  • Size - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.