Zoro Homepage

7 Cat6 Gigabit Orange Snagless

  • Mfr # DO532618

  • Zoro # G615780738


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO532618
Zoro #
G615780738
UPC #
723902077801
Country of Origin
China

Description

With s Category 6 molded patch cables you can stay ahead of the game by using this high-speed cable to distribute data voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets EIA/TIA Cat6 TIA/EIA-568-B-2.1 draft 9 standards. Constructed with high-quality copper wire and a staggered-pin plug design near-end crosstalk levels are kept to a minimum. Designed for use in category 6 category 5e and category 5 applications. -Type: Patch cable.-Technology: Unshielded twisted pair UTP.-Wires per Cable: 8 wires.-Features: Molded stranded snagless booted.-Length: 7 ft.-Connectors: 1 x RJ-45 - male.-Connectors Other Side: 1 x RJ-45 - male.-Compliant Standards: EIA/TIA-568B Category 6.-Color: Orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.