Zoro Homepage

92 mm. Spiral Heat Sink

  • Mfr # DO861301

  • Zoro # G916504514


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO861301
Zoro #
G916504514
UPC #
753153303596
Country of Origin
China

Description

A compact spiral heat sink for those with more moderate cooling needs this is a great heat sink for anyone looking to replace their stock cooler with a little more oomph and a little less noise. The is just 56 mm. Tall with the fan and fits in any 2u rack mount case along with just about any small home theater or small form factor case out there it's just that small! A universal mounting bracket supports the widest range of current amd and intel sockets including the latest multi core phenom and i3/i5 processors. We've included an effizio 92 mm. Fan with 3rd generation fluid dynamic bearings for years of reliable performance and no need to purchase any additional fans. The installation process is easy with a typical install time of under 10 minutes and does not require the removal of the motherboard. Specification -Rated DBA - 8-24. -Materials - Aluminum fins. -Weight - 225 g. -RPM -<2400. -CFM - 34-54. -Operating voltage - 5-12V. -Current draw -<0.22A. -Power consumption -<2.64W. -Bearings - 3rd generation fluid dynamic bearings. -Intel CPU compatibility - Lga775 lga1155/1156. -Amd CPU compatibility - Socket 754 939 940 am2 am2+ am3 fm1. -Dimensions - 112 x 112 x 56 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.