Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse Kit, 5 Fuses Included, Not Rated

  • Mfr # DO929855

  • Zoro # G804068340


product price: $22.99
/ea

Key Features

Total Number of Fuses Included
5
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO929855
Zoro #
G804068340
UPC #
746591570187
Country of Origin
China

Details

Item
Automotive Fuse Kit
Total Number of Fuses Included
5
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic

Description

  • 100 amp fuses.
  • 5 maxi fueses per bag.
  • Satisfaction ensured.
  • Using the highest quality materials.
  • Providing great selection and quality.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.