Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Snagless Molded Patch Cable

  • Mfr # DO538209

  • Zoro # G815758551


product price: $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO538209
Zoro #
G815758551
UPC #
723902056707
Country of Origin
China

Description

s 30-ft. black snagless category 5e Cat5e patch cable has 2 snagless RJ45 molded male connectors featuring integral strain relief. The cable is manufactured from PVC 4-pair solid UTP and is rated for 350MHz/1Gbps communication. All cables are offered in a variety of lengths and colors for all category 5 Cat5 and 5e cabling needs. Standard non-snagless category 5e patch cables are also available N002-Series. warrants this product to be free from defects in materials and workmanship for life. Primary Information Network Cable Type : Patch Cable Cable Technology : TBD Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Features : Also available without the snagless feature N002-Series Also available - Cat6 cables N201-Series Warranted to be free from defects in materials and workmanship for life. Dimensions&Miscellaneous Length : 30 feet Enclosure Color : Black Service&Support Service & Support Type : Lifetime Limited Special Feature RoHS : Y UNSPSC Code UNSPSC Code : 26121609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.