Cat6 Gigabit Ethernet Snagless Molded Patch Cable 24 AWG 550MHz Premium UTP, Blue - 6 in.

  • Mfr # DO329181

  • Zoro # G315758280


product price:  $10.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO329181
Zoro #
G315758280
UPC #
661541434220
Country of Origin
China

Description

Features -Recommended for connecting computers network adapters routers servers modems hubs and switches in high-density data centers -Designed for 10 & 100 & 1000 Base-T 100 Mbps TPDDI 155 Mbps ATM ISDN voice Token Ring Type 3 and EIA & TIA applications -Provides high-speed connections up to 550 MHz & 1 Gbps -Flawless signal delivery with minimal near-end crosstalk levels -Color - Blue -Size - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.