Cat6 Gigabit Snagless Molded RJ45 Male-Male Patch Cable, Black - 1 ft. - 50-Piece Bulk Pack

  • Mfr # DO842163

  • Zoro # G515760083


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO842163
Zoro #
G515760083
UPC #
753153363637
Country of Origin
China

Description

N201-001-BK50BP Cat6 Gigabit Snagless Molded Patch Cables ensure ultra-fast performance throughout your Cat5/5e/6 network application. They connect high-speed network components like computers printers video game systems Blu-ray players copy machines routers and modems in a home or office Cat5/5e/6 application. This bulk pack includes 50 one-foot black Cat6 patch cables. Each is designed for 1000Base-T 1 Gbps Ethernet 10/100Base-T Ethernet 100 Mbps TPDDI 155 Mbps ATM ISDN voice and Token Ring Type 3 applications. Manufactured from 24 AWG 4-pair stranded UTP with a staggered-pin plug design each cable provides high-speed connections up to one Gbps and flawless signal delivery while keeping near-end crosstalk levels to a minimum. Featuring a PVC jacket these cables are constructed of top-quality materials for long life and durability. Copper contacts are gold-plated to ensure an accurate signal transfer. Molded integral strain relief and a snagless design that protects the locking tabs on the connectors from being damaged or snapped off during installation guarantee a secure connection. Meets most current industry standards including IEEE 802.3ab IEEE 802.5 ANSI/EIA/TIA 568 ISO/IEC 11801 and ETL category 6 draft 11. Features -The Ideal Solution for All High-Speed Cat5/5e/6 Networking -Connects high-speed network components such as computers printers video game systems Blu-ray players copy machines routers and modems -Perfect for home or office -Designed for 1000Base-T 10/100Base-T Ethernet 100 Mbps TPDDI 155 Mbps ATM ISDN voice and Token Ring Type 3 applications -Provides high-speed connections up to 1 Gbps -Flawless signal delivery with minimal near-end crosstalk levels Premium Construction Ensure Error-Free Signal Transfer -Manufactured from 24 AWG 4-pair stranded UTP with a staggered-pin plug design -Gold-plated copper contacts for accurate signal transfer Specifications. Color: Black. Side A. Connector 1: RJ45 MALE. Side B. Connector 1: RJ45 MALE. Certifications: RoHS-Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.