Zoro Homepage

Cat6 Molded Male to Male Patch Cable, Black - 10 ft.

  • Mfr # DO524925

  • Zoro # G615758997


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO524925
Zoro #
G615758997
UPC #
723902071564
Country of Origin
China

Description

The Cat6 Gigabit Molded Patch Cable ensures ultra-fast performance throughout your Cat5/5e/6 network application. It connects high-speed network components like computers printers video game systems Blu-ray players copy machines routers and modems in a home or office Cat5/5e/6 application.This 20-foot black cable is designed for 1000Base-T 10/100Base-T 100 Mbps TPDDI 155 Mbps ATM ISDN voice Token Ring Type 3 and EIA/TIA applications. Manufactured from 24 AWG 4-pair stranded UTP with a staggered-pin plug design and male RJ45 connectors each cable provides high-speed connections up to one Gbps and flawless signal delivery while keeping near-end crosstalk levels to a minimum. Features -Connects high-speed network components such as computers printers video game systems Blu-ray players copy machines routers and modems -Perfect for home or office -Designed for 1000Base-T 10/100Base-T 100 Mbps TPDDI 155 Mbps ATM ISDN voice Token Ring Type 3 and EIA/TIA applications -Provides high-speed connections up to 1 Gbps -Flawless signal delivery with minimal near-end crosstalk levels -Manufactured from 24 AWG 4-pair stranded UTP with staggered-pin plug design -Male RJ45 connector at each end -Gold-plated copper contacts for accurate signal transfer -Molded integral strain relief for long life Specifications. Color: Black. Cable Type: Category 6. Cable Characteristic: Patch Cable. Cable Length: 3 ft. Connector on First End: 1 x RJ-45 Male Network. Connector on Second End: 1 x RJ-45 Male Network. Connector Plating: Gold-plated Contacts. Features: Molded Stranded Strain Relief. Device Supported: Network Device Router Blu-ray Player. American Wire Gauge: 24 AWG. Data Transfer Rate: 128 MB/s. Environmentally Friendly: Yes. Environmental Certification: RoHS. Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.