Zoro Homepage

Catalyst 9300 24-Port PoE Plus Switch with Network Essentials

  • Mfr # DO716911

  • Zoro # G716649842


product price: $5,479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO716911
Zoro #
G716649842
UPC #
657248498573
Country of Origin
China

Description

Catalyst 9300 24-Port PoE Plus Switch with Network Essentials The C9300-24P-E switch from allows for effortless connectivity in the office. Access points phones and computers within your IP network can be easily connected with the rack-mount switch from . Sharing your network resources throughout your entire company has never been simpler or more affordable. This device has an internal cooling fan. Save on extra power cables and installations with its PoE Power over Ethernet cable which allows it to carry electrical power to all other connected terminals. The C9300-24P-E switch has 24 x 10/100/1000BASE-T ports as well as an additional Optional port. It can operate as a stackable or standalone switch. Specifications - Product Line: Catalyst - Product Series: 9300 - Product Type: Ethernet Switch - Total Number of Network Ports: 24 - Uplink Port: Yes - Modular: No - Stack Port: Yes - Port / Expansion Slot Details: 24 x Gigabit Ethernet Network - Media Type Supported: Twisted Pair - Ethernet Technology: Gigabit Ethernet - Network Technology: 10/100/1000Base-T - Layer Supported: 2 - Power Source: Power Supply - Redundant Power Supply Supported: No - Manageable: Yes - Height: 1.7 - Width: 17.5 - Depth: 17.5 - Environmentally Friendly: Yes - Environmental Certification: RoHS-5 - Product Family: Catalyst 9300 - Product Family: Catalyst 9300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.