Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 14 AWG, 5-15R, Black, 5-15P, 3 ft

  • Mfr # DO2591495

  • Zoro # G109167045


product price: $25.95
/ea

Key Features

Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Wire Size
14 AWG
Cord Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO2591495
Zoro #
G109167045
UPC #
753678255899
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
3 ft

Details

Item
Extension Cord
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.