Extension Cord, 16 AWG, 5-15R, Black, 5-15P, 1 ft

  • Mfr # DO3007389

  • Zoro # G911957766


product price:  $22.85
/ea

Key Features

Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Wire Size
16 AWG
Cord Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO3007389
Zoro #
G911957766
UPC #
780475633995
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
1 ft

Details

Item
Extension Cord
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Max. Amps
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.