Zoro Homepage

Fiber Optic Duplex Patch Cable 3.28ft 2 x LC 2 x LC Fiber Optic Duplex Cable Single-mode Yellow

  • Mfr # DO323388

  • Zoro # G215782361


product price: $36.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO323388
Zoro #
G215782361
UPC #
661541371693
Country of Origin
China

Description

s 1-meter 3ft singlemode duplex fiber optic LC/LC patch cable is manufactured from 8.3/125 zipcord fiber. The cable has LC connectors on one end LC connectors on the other a PVC jacket and is FDDI and OFNR rated. Duplex singlemode fiber is most commonly used in LAN applications. warrants this product to be free from defects in materials and workmanship for life. -Type: Network Cable.-Color: Yellow.-Jacket PVC - Riser rated.-Length 39.37in.-Duplex singlemode fiber is most commonly used in LAN applications.-Insertion loss testing performed on every connector 0.2db typical and provided with cable.-Beveled edge on ends of glass makes insertion of plug a breeze.-Fiber made from glass not a polymer.-Color coded shrouds identify transmit and receive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.