
Grounding Wire, Bare, 4 AWG, No Jacket, Solid, 200 ft
Mfr # DO3244398
Zoro # G513325376
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Bare
Wire Size
4 AWG
Conductor Material
Copper
Jacket Material
No Jacket
Conductor Design
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO3244398
Zoro #
G513325376
UPC #
742431142873
Country of Origin
China
Dimensions
Wire Size
4 AWG
Length
200 ft
Details
Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Jacket Material
No Jacket
Conductor Design
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.