Zoro Homepage

Grounding Wire, Bare, 6 AWG, Bare, Solid, 315 ft

  • Mfr # DO1635680

  • Zoro # G410998789


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Bare
Wire Size
6 AWG
Conductor Material
Copper
Jacket Color
Bare
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO1635680
Zoro #
G410998789
UPC #
752516186265
Country of Origin
China

Dimensions

Wire Size
6 AWG
Length
315 ft

Details

Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Jacket Color
Bare
Conductor Design
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.