
Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet
Mfr # DO537722
Zoro # G315800569
product price: $637.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DO537722
Zoro #
G315800569
UPC #
723902085844
Country of Origin
China
Description
The SmartRack 4U Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in network wiring closets retail locations classrooms back offices and other areas with limited floor space where you need equipment to be secure organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish the cabinet has a maximum Load Capacity of 150 pounds. Because the low-profile cabinet mounts vertically it extends only eight inches from the wall while housing equipment up to 20 inches deep including network Switches and patch panels. In addition to 4U of rack space in the primary mounting area it also includes a slide-out 2U mounting bracket at the top of the enclosure for patch panels up to 2.5 inches deep. The top panel and front door lock securely to help prevent damage tampering or theft. The cabinet is vented which allows air to flow freely and keep equipment cool. The reversible front door can open left or right. Convenient top and bottom ports allow easy cable routing. The comes fully assembled and ready to mount to the wall. Equipment installation is easy with threaded mounting holes and hardware that support M6 or 12-24 mounting. Features -Low-Profile Vertical-Mount Switch-Depth Wall-Mount Rack Enclosure Cabinet -Saves Valuable Workspace -Perfect for network wiring closets retail locations classrooms back offices and other areas with limited floor space where you need equipment to be secure organized and out of the way -Houses EIA-standard 19 in. rack equipment in 4U of space -Low-profile vertical-mount cabinet extends only 8 in. from the wall while housing equipment up to 20 in. deep including network Switches and patch panels -Also includes a slide-out 2U mounting bracket at the top of the enclosure for patch panels up to 2.5 in. deep -Maximum Load Capacity of 150 lb. Keeps Important Equipment Secure -Top panel and reversible front door lock securely to help prevent damage tampering or theft -Front door latch also accommodates a user-supplied padlock for added security -Vented cabinet keeps equipment cool -Convenient ports with removable covers allow cable routing through top and bottom Easy Enclosure and Equipment Installation -Ships fully assembled for quick installation -Wall-mounting holes spaced 16 in. apart for standard wall stud placement -Rails adjust easily unscrew them slide them to desired depth and screw them back in -Threaded mounting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.