Zoro Homepage

Metered 15A PDU - 8 x NEMA 5-15R - 1.8kVA - 1U Rack-mountable Zero-U Vertical Rackmount

  • Mfr # DO526330

  • Zoro # G915760829


product price: $631.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO526330
Zoro #
G915760829
UPC #
723902078440
Country of Origin
China

Description

Metered 15A PDU system with a digital display to indicate total PDU power consumption in amps. Outlets are sequentially turned on at 250 millisecond intervals when the PDU is first energized from non-powered state to prevent inrush-related equipment interaction on startup. Installed web/network monitoring card enables remote power monitoring and control. Remotely displays status of input power load capacity and outlet power condition via secure network or web browser interface. Offers individual outlet control to power on off or cycle AC output to regain control of locked-up servers and other network devices. Load ramping and shedding provides automatic power management to any type of network configuration. Supports notification and logging of input power status event notification output power and PDU loading conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.