OmniSmart 900 VA Rackmountable/Tower Digital UPS - 900VA 475W - 4 Mins Full-load - 4 x NEMA 5-15R

  • Mfr # DO132231

  • Zoro # G011862779


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Power Rating
900VA
Mounting
Rack/Tower
Wattage
475 W
Number of Outlets
4
NEMA Receptacle Configuration
(4) 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO132231
Zoro #
G011862779
UPC #
654204674491
Country of Origin
China

Details

Item
Smart UPS
Power Rating
900VA
Mounting
Rack/Tower
Wattage
475 W
Number of Outlets
4
NEMA Receptacle Configuration
(4) 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.