Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Metered, Rack Mounted, 13 Outlet(s) 5-15R

  • Mfr # DO532628

  • Zoro # G311919555


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Receptacle Configuration
5-15R
Number of Outlets
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO532628
Zoro #
G311919555
UPC #
723902078426
Country of Origin
China

Details

Item
Outlet Strip
Type
Metered, Rack Mounted
Receptacle Configuration
5-15R
Number of Outlets
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.