Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Rack Mounted, C19, L6-30P, 12 ft.

  • Mfr # DO2942814

  • Zoro # G311862653


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
C19
Plug Configuration
L6-30P
Cord Length
12 ft.
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); UL 62368-1; RoHS; FCC Part 15 Class A (USA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO2942814
Zoro #
G311862653
UPC #
780475059184
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Rack Mounted
Receptacle Configuration
C19
Plug Configuration
L6-30P
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada); NOM (Mexico); UL 62368-1; RoHS; FCC Part 15 Class A (USA)
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.