This item is Discontinued.

Doomsday Outlet Strip, SJT, 5-15/20R, 5-20P, 15 ft., Light Gray DO132160

Outlet Strip, SJT, 5-15/20R, 5-20P, 15 ft., Light Gray (Discontinued)

  • Mfr # DO132160
  • Zoro # G911958534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO132160
Zoro #
G911958534
UPC #
654204673890
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
SJT
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P
Color
Light Gray
Gauge/Conductor
12
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.