Zoro Homepage

Outlet Strip, Surge, 5-15R, 5-15P, 4 ft., Gray

  • Mfr # DO610721

  • Zoro # G511862965


product price: $54.35
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
4 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO610721
Zoro #
G511862965
UPC #
723902559499
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; cUL / CSA (Canada); UL1363 (Power Tap); UL1449 3rd Edition (AC Suppression)
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.