Zoro Homepage

Outlet Strip, Surge, 5-15R, 5-15P, 4 ft., Light Gray

  • Mfr # DO602953

  • Zoro # G403918466


product price: $44.65
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
4 ft.
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO602953
Zoro #
G403918466
UPC #
723902559475
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; cUL / CSA (Canada); UL1363 (Power Tap); UL1449 3rd Edition (AC Suppression)

Description

Features
  • 4 outlets
  • 4-ft. cord
  • Surge suppression rating - 450 joules
  • EMI/RFI noise filtering
  • 15 amp resettable circuit breaker
  • Diagnostic LED confirms surge protection status
  • Includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Can accommodate 1 large transformer plug without covering remaining outlets, 2 total transformers
  • Keyhole supports for wall mounting
  • Non-Lighted power switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.